Motion
63306-00A
Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 19.7640 in Long, Stainless Steel Material
MI ITEM #07891248
MFR #63306-00A
Your Price$1,356.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 19.7640 in Long, Stainless Steel Material
MI ITEM #07891248
MFR #63306-00A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,356.35/each(List $1,627.62)

Overview

Mfr description
63306-00A SRL V-TEC 20' SS 36CS

Specifications

  • Type
    Standard Cable SRL
  • Length
    19.7640 in
  • Line Material
    Stainless Steel
  • Capacity
    400 lbs
  • Color
    Clear
  • Standards Met
    ANSI/ASSP Z359.14-2021
  • ANSI Rating
    Z359.14-2021
  • Number Of Legs
    1
  • Lifeline Material
    Stainless Steel
  • Overall Length
    502 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text