1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
2104710, SLIDING BEAM ANCHOR, SMALL
Beam Anchor - 310 lbs Capacity, 14 in Max Beam Width, 3-1/2 in Min Beam Width
MI ITEM #
07896826
MFR #
2104710, SLIDING BEAM ANCHOR, SMALL
Price
$647.74
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Anchors
Fixed and Sliding Beam Anchors
3M 2104710, SLIDING BEAM ANCHOR, SMALL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
2104710, SLIDING BEAM ANCHOR, SMALL
Beam Anchor - 310 lbs Capacity, 14 in Max Beam Width, 3-1/2 in Min Beam Width
MI ITEM #
07896826
MFR #
2104710, SLIDING BEAM ANCHOR, SMALL
Mfr description
2104710, SLIDING BEAM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$647
.74
/each
Add to Cart
Specifications
Dimensions
Fits Maximum Beam Width
14 in
Fits Minimum Beam Width
3-1/2 in
Details
Capacity
310 lbs
Connection Type
Clamp
For Beam Type
Horizontal
Material
Aluminum:Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items