Motion
SDS-SS

PCI
SDS-SS

QD Weld-On Bushing Hub - Fits QDBSDS Bushings, 0.7500 to 2.0000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07896893
MFR #SDS-SS
Price$223.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SDS-SS

QD Weld-On Bushing Hub - Fits QDBSDS Bushings, 0.7500 to 2.0000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #07896893
MFR #SDS-SS

Mfr description
SDS-SS 1-7/16 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.10/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 to 2.0000 in
  • Bushing Size
    SDS
  • Flange Thickness
    0.4375 in
  • Outside Diameter  
    3.6250 in
  • Overall Length  
    0.7500 in
  • Pilot Diameter  
    3.3750 in
  • Screw Thread Size
    1/4 in
  • Weight
    2.085 lbs

Details

  • Finish
    Precision Machined
  • Flange Type
    Flanged
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)