Motion
268XA TRIZACT HOOKIT A35 8"(203.2MM) UPC#051141-27555-0, STOCK#60440228587

3M
268XA TRIZACT HOOKIT A35 8"(203.2MM) UPC#051141-27555-0, STOCK#60440228587

Sanding Disc - 8.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Green Color
Mi Item #07946529
MFR #268XA TRIZACT HOOKIT A35 8"(203.2MM) UPC#051141-27555-0, STOCK#60440228587
Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
268XA TRIZACT HOOKIT A35 8"(203.2MM) UPC#051141-27555-0, STOCK#60440228587

Sanding Disc - 8.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Green Color
Mi Item #07946529
MFR #268XA TRIZACT HOOKIT A35 8"(203.2MM) UPC#051141-27555-0, STOCK#60440228587

Mfr description
268XA TRIZACT HOOKIT A35 8"(203.2MM)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Creates high gloss level for glass defect repair and solid surface finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.25/each

Specifications

Dimensions

  • Disc Diameter  
    8.0000 in
  • Overall Diameter
    8 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding, Finishing
  • Attachment Method
    Hook & Loop
  • Backing Material
    Film
  • Coat Type
    Closed
  • Color
    Green
  • Dry or Wet
    Dry
  • Grade
    A35
  • Manufacturer Upc Number
    00051141275550
  • Material Application
    Orbital Sanding, Defect Removal
  • Max Rpm
    6000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141275550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)