Motion
268XA TRIZACT HOOKIT FILM DISC 5"XNH A35 STOCK#60440227910

3M
268XA TRIZACT HOOKIT FILM DISC 5"XNH A35 STOCK#60440227910

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Green Color
Mi Item #07946544
MFR #268XA TRIZACT HOOKIT FILM DISC 5"XNH A35 STOCK#60440227910
Price$7.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
268XA TRIZACT HOOKIT FILM DISC 5"XNH A35 STOCK#60440227910

Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, Green Color
Mi Item #07946544
MFR #268XA TRIZACT HOOKIT FILM DISC 5"XNH A35 STOCK#60440227910

Mfr description
268XA TRIZACT HOOKIT FILM DISC 5"XNH A35
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Creates high gloss level for glass defect repair and solid surface finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.92/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Sanding
  • Attachment Method
    Hook & Loop
  • Backing Material
    Film
  • Coat Type
    Closed
  • Color
    Green
  • Grade
    A35
  • Manufacturer Upc Number
    00051141274874
  • Material Application
    Finishing, Defect Removal
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141274874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)