Motion
28801

3M
28801

Disc Backing Pad - 5.0000 in Pad Diameter
MI ITEM #07946569
MFR #28801
Your Price$16.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28801

Disc Backing Pad - 5.0000 in Pad Diameter
MI ITEM #07946569
MFR #28801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.43/each(List $18.53)

Overview

Mfr description
28801 SB HOOKIT CONV FACE 5" (127MM)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Connects non-woven discs to Hookit™ Back Up Pads
  • Available in a range of sizes to fit various Hookit™ Back Up Pads
  • Features nylon loop backing for secure attachment to back up pad
  • Features mushroom hooks for secure attachment to non-woven disc
  • Provides economical and convenient solutions for optimizing non-woven disc use

Specifications

  • Pad Diameter
    5.0000 in
  • Application
    Grinding
  • Diameter
    5 in
  • Manufacturer Upc Number
    00051141288017
  • UPC_NO
    00051141288017
  • Mounting Type
    Hook & Loop
  • Weight
    0.065 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text