Motion
1580817000

SEALMASTER
1580817000

CFML - RBC Spherco Rod End Bearing - Standard Series CFM, Male, 2 Piece - Metal to Metal
MI ITEM #07946574
MFR #1580817000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1580817000

CFML - RBC Spherco Rod End Bearing - Standard Series CFM, Male, 2 Piece - Metal to Metal
MI ITEM #07946574
MFR #1580817000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFML-8TY ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Grade
    Precision
  • Misalignment Angle
    24.3 °
  • Thread Type
    UNF
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    PTFE Fabric Liner
  • Radial Static Load Capacity
    4920 lb
  • Head Width
    0.9375 in
  • Ball Diameter
    0.9375 in
  • Length To Ball Center
    2.4375 in
  • Shank Thread Length
  • Series
    CFML
  • Manufacturer Upc Number
    662288721659
  • Weight
    0.37 lbs
  • Maximum Outside Diameter
    1.3125 in
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text