Motion
NCVT-4IR
Electrical Testers - Voltage Tester
Mi Item #07946613
MFR #NCVT-4IR
Price$53.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Testers - Voltage Tester
Mi Item #07946613
MFR #NCVT-4IR

Mfr description
NCVT-4IR NON-CONTACT VOLT TESTER
  • Voltage Tester designed specifically for HVAC applications
  • Non-Contact Voltage Tester provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, and AC voltage in security, entertainment, communications, environmental control, and irrigation systems
  • Detects AC voltage from 12 to 1000V with visual and audible indicators
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.67/each

Specifications

Dimensions

  • Length
    6.2500 in
  • Weight
    2 oz

Details

  • Application
    HVAC
  • Battery Type
    AAA
  • Circuit Tester Type
    Voltage Tester
  • Max Voltage Measurement
    1000 V ac
  • Min Voltage Measurement
    12 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)