Motion
DB94
DB94 3 1/32 to 3 11/16 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #07946637
MFR #DB94
List Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DB94 3 1/32 to 3 11/16 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #07946637
MFR #DB94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.79/each for your price

Overview

Mfr description
DB94 DOUBLE BOLT CLAMP

Specifications

  • Material
    Ductile Iron
  • Finish
    Zinc Plated
  • Minimum Diameter
    3.0313 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Maximum Diameter
    3.6875 in
  • Manufacturer Upc Number
    822353108475
  • Product Types
    Zinc Plated Ductile Iron Double Bolt Hose Clamp
  • Type
    Double Bolt Hose Clamp
  • UPC_NO
    822353108475
  • Weight
    1.30 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text