Specifications
Dimensions
- Port Size1/4 in
Details
- Flow Direction4-Way
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeBody Ported
- Solenoid Electrical EntryM8 Connector
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
SY9320-5WOU-02F-Q