Motion
MR142216

NTN
MR142216

Needle Roller Bearing - 0.8750 in Bore, 1.3750 in OD, 1.0000 in Width, Open
MI ITEM #07946836
MFR #MR142216
Your Price$35.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR142216

Needle Roller Bearing - 0.8750 in Bore, 1.3750 in OD, 1.0000 in Width, Open
MI ITEM #07946836
MFR #MR142216

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$35.52/each(List $40.86)

Overview

Mfr description
MR142216 NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    6350 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    8000 lbf
  • Max Rpm
    18000 rpm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    4547359103465
  • UPC_NO
    4547359103465
  • Country of Origin
    JP
  • Weight
    0.181 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The MR142216 Needle Roller Bearing features a 0.8750 in bore diameter, 1.3750 in outside diameter, 1.0000 in overall width, open closure type, and a weight of 0.181 lbs, making it suitable for precision systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text