Motion
30-SY3540-5LOZ

SMC CORP OF AMERICA
30-SY3540-5LOZ

Solenoid-operated Air Control Valve - 5-Way, Base Mounted
Mi Item #07946964
MFR #30-SY3540-5LOZ
Price$78.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-SY3540-5LOZ

Solenoid-operated Air Control Valve - 5-Way, Base Mounted
Mi Item #07946964
MFR #30-SY3540-5LOZ

Mfr description
30-SY3540-5LOZ 5 SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.96/each

Specifications

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    30-SY3000
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Piping Type
    Base Mounted
  • Seal Material
    HNBR
  • Series
    SY
  • Unit Specification
    Single
  • Valve Series
    30-SY3000
  • Voltage
    24
  • Wetted Parts Material
    HNBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)