Motion
49048630
Belt in a Box - 574172 49048630 BELT,MDR 710 FLExAM EM 8/2 0+, 5 in x 60-1/2 in
MI ITEM #07947109
MFR #49048630
Price$68.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt in a Box - 574172 49048630 BELT,MDR 710 FLExAM EM 8/2 0+, 5 in x 60-1/2 in
MI ITEM #07947109
MFR #49048630

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.16/each

Specifications

Dimensions

  • Belt Length
    60 1/2 in
  • Belt Width
    5 in

Details

  • Additional Details
    EM8/2 0+A32 BLU CLPR +/-.09
  • Base Belt
    574172
  • Product Type
    Belt in a Box

Overview

Mfr description
49048630: BELT,MDR 710 FLEXAM EM 8/2 0+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought