Motion
66252838454

NORTON ABRASIVES
66252838454

Quantum3 Depressed Center Grinding Wheel - Type 01, 4-1/2 in Wheel Dia., .045 in Thickness, 7/8 in Arbor, 36 Grit, 13580 rpm
MI ITEM #07948140
MFR #66252838454
Your Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838454

Quantum3 Depressed Center Grinding Wheel - Type 01, 4-1/2 in Wheel Dia., .045 in Thickness, 7/8 in Arbor, 36 Grit, 13580 rpm
MI ITEM #07948140
MFR #66252838454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.87/each(List $9.07)

Overview

Mfr description
38454 T01 4-1/2"X.045"X7/8" ALL PURPOSE

Specifications

  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 01
  • Grit Number
    36
  • Grade
    Medium
  • Max Rpm
    13580 rpm
  • UPC_NO
    66252838454
  • Package Quantity
    25
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text