Motion
66252838455

NORTON ABRASIVES
66252838455

Quantum3 Depressed Center Grinding Wheel - Type 01 / Type 41, 5 in Wheel Dia., 1/16 in Thickness, 7/8 in Arbor, 36 Grit
MI ITEM #07948142
MFR #66252838455
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838455

Quantum3 Depressed Center Grinding Wheel - Type 01 / Type 41, 5 in Wheel Dia., 1/16 in Thickness, 7/8 in Arbor, 36 Grit
MI ITEM #07948142
MFR #66252838455

Mfr description
38455 T01 4-1/2"X1/16"X7/8" ALL PURPOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    25
  • Disc Diameter
    4-1/2 in
  • Face Rim Width
    1/16 in
  • Hole Size
    7/8 in
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    1/16 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/16 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    100% Advanced Ceramic Alumina Grain With A Special Shape For Comfort And Performance, Unique Bond System Prevents Premature Grain Released Maximizing Wheel Life
  • Application
    Cut-Off, Stainless Steel, Carbon Steel
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 01, Type 41
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    36
  • Specification
    QUANTUM3
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252838455
  • Wheel Hardness
    Medium
  • Wheel Type
    Type 01 / Type 41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)