Motion
66252838456

NORTON ABRASIVES
66252838456

Quantum3 Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/16 in Thickness, 7/8 in Arbor, 36 Grit, 13580 rpm
MI ITEM #07948143
MFR #66252838456
Price$9.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838456

Quantum3 Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/16 in Thickness, 7/8 in Arbor, 36 Grit, 13580 rpm
MI ITEM #07948143
MFR #66252838456

Mfr description
38456 T27 4-1/2"X1/16"X7/8" ALL PURPOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.26/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/16 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grade
    Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • UPC_NO
    66252838456
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)