Motion
66252838457

NORTON ABRASIVES
66252838457

Quantum3 - Type 27, 4-1/2 in Wheel Dia., 1/16 in Thickness, 5/8-11 in Arbor Hole Size, 10 Per Pack
Mi Item #07948144
MFR #66252838457
Price$14.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838457

Quantum3 - Type 27, 4-1/2 in Wheel Dia., 1/16 in Thickness, 5/8-11 in Arbor Hole Size, 10 Per Pack
Mi Item #07948144
MFR #66252838457

Mfr description
38457 T27 4-1/2"X1/16"X5/8"-11 ALL PURPO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.17/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/16 in

Details

  • Grade
    Coarse
  • Grit Number
    36
  • Material
    Ceramic Aluminum Oxide
  • UPC_NO
    66252838457
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)