Motion
66252838460

NORTON ABRASIVES
66252838460

Quantum3 Depressed Center Grinding Wheel - Type 01, 5 in Wheel Dia., .045 in Thickness, 7/8 in Arbor, 46 Grit, 12225 rpm
Mi Item #07948145
MFR #66252838460
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838460

Quantum3 Depressed Center Grinding Wheel - Type 01, 5 in Wheel Dia., .045 in Thickness, 7/8 in Arbor, 46 Grit, 12225 rpm
Mi Item #07948145
MFR #66252838460

Mfr description
38460 T01 5"X.045"X7/8" ALL PURPOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.45/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    .045 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grade
    Medium
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    12225 rpm
  • Package Quantity
    25
  • UPC_NO
    66252838460
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)