Motion
66253370794

NORTON ABRASIVES
66253370794

Quantum3 Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 13.580 rpm
Mi Item #07948148
MFR #66253370794
Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370794

Quantum3 Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 13.580 rpm
Mi Item #07948148
MFR #66253370794

Mfr description
70794 T27 4-1/2"X1/4"X7/8" ALL PURPOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.85/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grade
    Extra Coarse
  • Grit Number
    20
  • Material
    Ceramic Aluminum Oxide
  • Max Rpm
    13.580 rpm
  • UPC_NO
    66253370794
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)