Motion
66253370795

NORTON ABRASIVES
66253370795

Quantum3 Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor
Mi Item #07948150
MFR #66253370795
Price$27.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370795

Quantum3 Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor
Mi Item #07948150
MFR #66253370795

Mfr description
70795 T27 5"X1/4"X5/8"-11 ALL PURPOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.37/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Disc Diameter
    5 in
  • Face Rim Width
    1/4 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    100% Next-Generation, Uniquely-Shaped, Ceramic Alumina Abrasive Grain And Tough New Bond System Result In 5-6 Times The Life Deg F Aluminum Oxide Wheels
  • Application
    Heavy-Duty Grinding, Weld Seam Removal
  • Arbor Type
    Threaded Hole
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Package Quantity
    10
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66253370795
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)