Motion
66253370797

NORTON ABRASIVES
66253370797

Quantum3 Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor
MI ITEM #07948155
MFR #66253370797
Price$33.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370797

Quantum3 Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor
MI ITEM #07948155
MFR #66253370797

Mfr description
70797 T27 6"X1/4"X5/8"-11 ALL PURPOSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.76/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Disc Diameter
    6 in
  • Face Rim Width
    1/4 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    100% Next-Generation, Uniquely-Shaped, Ceramic Alumina Abrasive Grain And Tough New Bond System Result In 5-6 Times The Life Deg F Aluminum Oxide Wheels And Up To 100% Increase In Performance And Life Over Competitive Ceramic Wheels
  • Application
    Heavy-Duty Grinding, Weld Seam Removal
  • Arbor Type
    Threaded Hole
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Package Quantity
    10
  • Specification
    Quantum3 Ceramic Alumina
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66253370797
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)