Motion
66253370798

NORTON ABRASIVES
66253370798

Quantum3 - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 20 Per Pack
MI ITEM #07948156
MFR #66253370798
List Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370798

Quantum3 - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 20 Per Pack
MI ITEM #07948156
MFR #66253370798

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.26/each for your price

Overview

Mfr description
70798 T27 6"X1/4"X7/8" ALL PURPOSE

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    7/8 in
  • Wheel Type
    Type 27
  • UPC_NO
    66253370798
  • Package Quantity
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text