Motion
66253370799

NORTON ABRASIVES
66253370799

Quantum3 - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 in Arbor Hole Size, 10 Per Pack
MI ITEM #07948157
MFR #66253370799
Your Price$29.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370799

Quantum3 - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 in Arbor Hole Size, 10 Per Pack
MI ITEM #07948157
MFR #66253370799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.32/each(List $33.71)

Overview

Mfr description
70799 T27 7"X1/4"X5/8"-11 ALL PURPOSE

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    5/8-11
  • Wheel Type
    Type 27
  • UPC_NO
    66253370799
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text