Motion
66253370802

NORTON ABRASIVES
66253370802

Quantum3 Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 6600 rpm
MI ITEM #07948160
MFR #66253370802
List Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370802

Quantum3 Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 6600 rpm
MI ITEM #07948160
MFR #66253370802

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.48/each for your price

Overview

Mfr description
70802 T27 9"X1/4"X7/8" ALL PURPOSE

Specifications

  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    20
  • Grade
    Extra Coarse
  • Max Rpm
    6600 rpm
  • UPC_NO
    66253370802
  • Package Quantity
    20
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text