Motion
66253370803

NORTON ABRASIVES
66253370803

Quantum3 Depressed Center Grinding Wheel - Type 28, 9 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 20 Grit, 8600 rpm
MI ITEM #07948161
MFR #66253370803
Price$27.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370803

Quantum3 Depressed Center Grinding Wheel - Type 28, 9 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 20 Grit, 8600 rpm
MI ITEM #07948161
MFR #66253370803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.93/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grade
    Extra Coarse
  • Grit Number
    20
  • Material
    Aluminum Oxide
  • Max Rpm
    8600 rpm
  • Package Quantity
    10
  • UPC_NO
    66253370803
  • Wheel Type
    Type 28

Overview

Mfr description
70803 T28 7"X1/4"X5/8"-11 ALL PURPOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought