Motion
66253370805

NORTON ABRASIVES
66253370805

Quantum3 Depressed Center Grinding Wheel - Type 28, 9 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit
MI ITEM #07948164
MFR #66253370805
Price$45.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370805

Quantum3 Depressed Center Grinding Wheel - Type 28, 9 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit
MI ITEM #07948164
MFR #66253370805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.27/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    9 in
  • Face Rim Width
    1/4 in
  • Hole Size
    7/8 in
  • Overall Diameter
    9 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Specially Designed Ceramic Alumina Abrasive Grain That Lasts Five To Six Times Longer Than Aluminum Oxide Wheels While Offering Double The Longevity Deg F Other Ceramic Alumina Wheels
  • Application
    Beveling, Stock Removal, Weld-Smoothing
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 28
  • Grade
    Extra Coarse
  • Grit Grade
    Extra Coarse
  • Grit Number
    20
  • Package Quantity
    20
  • Specification
    QUANTUM3
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66253370805
  • Wheel Type
    Type 28

Overview

Mfr description
70805 T28 9"X1/4"X7/8" ALL PURPOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought