Motion
66253370849

NORTON ABRASIVES
66253370849

Quantum3 Depressed Center Grinding Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 20 Grit
Mi Item #07948166
MFR #66253370849
Price$47.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370849

Quantum3 Depressed Center Grinding Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 20 Grit
Mi Item #07948166
MFR #66253370849

Mfr description
70849 T27 9"X1/4"X5/8"-11 FOUNDRY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.40/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Disc Diameter
    9 in
  • Face Rim Width
    1/4 in
  • Hole Size
    5/8 in
  • Overall Diameter
    9 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    100% Next-Generation, Uniquely-Shaped, Ceramic Alumina Abrasive Grain And Tough New Bond System Result In 5X6 The Life Deg F Aluminum Oxide Wheels And Up To 100% Increase In Performance And Life Over Competitive Ceramic Wheels, 1/4 Inch Thick Wheel Designed For The Tough Offhand Stock Removal, Heavy-Duty Construction, Designed And Reinforced For The Most Aggressive Foundry Applications, Highest Productivity, Lowest Overall Cost For Cast And Gray Iron Stock Removal
  • Application
    Stock Removal
  • Arbor Type
    Threaded Hole
  • Bond Type
    Innovative
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Grade
    Extra Coarse
  • Grit Grade
    Extra Coarse
  • Grit Number
    20
  • Package Quantity
    10
  • Specification
    QUANTUM3 FOUNDRY
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66253370849
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)