Motion
66253371180

NORTON ABRASIVES
66253371180

Quantum3 - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor Hole Size, 25 Per Pack
Mi Item #07948167
MFR #66253371180
Price$19.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253371180

Quantum3 - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 3/8 in Arbor Hole Size, 25 Per Pack
Mi Item #07948167
MFR #66253371180

Mfr description
71180 T27 4"X1/4"X3/8" ALL PURPOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.92/each

Specifications

Dimensions

  • Arbor Size
    3/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/4 in

Details

  • Package Quantity
    25
  • UPC_NO
    66253371180
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)