Motion
66253371181

NORTON ABRASIVES
66253371181

Quantum3 Depressed Center Grinding Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 20 Grit, 15280 rpm
MI ITEM #07948168
MFR #66253371181
Your Price$16.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253371181

Quantum3 Depressed Center Grinding Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 20 Grit, 15280 rpm
MI ITEM #07948168
MFR #66253371181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.45/each(List $18.91)

Overview

Mfr description
71181 T27 4"X1/4"X5/8" ALL PURPOSE

Specifications

  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    5/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    20
  • Grade
    Extra Coarse
  • Max Rpm
    15280 rpm
  • UPC_NO
    66253371181
  • Package Quantity
    25
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text