Motion
66252838466

NORTON ABRASIVES
66252838466

Quantum3 - Type 27, 6 in Wheel Dia., 1/16 in Thickness, 7/8 in Arbor Hole Size, 25 Per Pack
MI ITEM #07948172
MFR #66252838466
List Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838466

Quantum3 - Type 27, 6 in Wheel Dia., 1/16 in Thickness, 7/8 in Arbor Hole Size, 25 Per Pack
MI ITEM #07948172
MFR #66252838466

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.60/each for your price

Overview

Mfr description
38466 T27 6"X1/16"X7/8" ALL PURPOSE

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    7/8 in
  • Wheel Type
    Type 27
  • UPC_NO
    66252838466

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text