Overview
Mfr description
39423 T27 4-1/2"X1/8"X5/8"-11 ALL PURPOS
Specifications
- Abrasive MaterialCeramic Alumina
- Wheel Diameter
- Wheel Thickness
- Arbor Size5/8 in
- MaterialAluminum Oxide
- Wheel TypeType 27
- Grit Number24
- GradeCoarse
- Max Rpm13580 rpm
- Hole Thread Size5/8 in - 11
- UPC_NO66252839423
- Package Quantity10
- Arbor Hole Size5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data