Motion
66252839424

NORTON ABRASIVES
66252839424

Quantum3 Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor
MI ITEM #07948174
MFR #66252839424
Price$18.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839424

Quantum3 Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor
MI ITEM #07948174
MFR #66252839424

Mfr description
39424 T27 4-1/2"X1/8"X7/8" ALL PURPOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.69/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    4-1/2 in
  • Face Rim Width
    1/4 in
  • Hole Size
    7/8 in
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    1/8 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    100% Next-Generation, Uniquely-Shaped, Ceramic Alumina Abrasive Grain And Tough New Bond System Result In 5-6 Times The Life Deg F Aluminum Oxide Wheels And Up To 100% Increase In Performance And Life Over Competitive Ceramic Wheels, Better Operator Control, Improved Comfort, And Exceptional Finished Part Quality With A More Robust, Sharper, Yet Smoother Cutting Action, Wheels Don'T Grab Or Dig
  • Application
    Cutting, Notching, Light Grinding
  • Arbor Type
    Type 27
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252839424
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)