Motion
66252839425

NORTON ABRASIVES
66252839425

Quantum3 - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 5/8-11 in Arbor Hole Size, 10 Per Pack
MI ITEM #07948176
MFR #66252839425
List Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839425

Quantum3 - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 5/8-11 in Arbor Hole Size, 10 Per Pack
MI ITEM #07948176
MFR #66252839425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.10/each for your price

Overview

Mfr description
39425 T27 5"X1/8"X5/8"-11 ALL PURPOSE

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    5/8-11
  • Wheel Type
    Type 27
  • UPC_NO
    66252839425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text