Motion
66252839430

NORTON ABRASIVES
66252839430

Quantum3 Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor
MI ITEM #07948180
MFR #66252839430
Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839430

Quantum3 Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor
MI ITEM #07948180
MFR #66252839430

Mfr description
39430 T27 7X1/8X7/8 ALL PURPOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.55/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    7 in
  • Face Rim Width
    1/4 in
  • Hole Size
    7/8 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1/8 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    100% Next-Generation, Uniquely-Shaped, Ceramic Alumina Abrasive Grain And Tough New Bond System
  • Application
    Cutting, Notching, Light Grinding
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252839430
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)