Motion
R480676510

AVENTICS
R480676510

R480676510
Mi Item #07948312
MFR #R480676510
Price$3,097.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480676510

R480676510
Mi Item #07948312
MFR #R480676510

Mfr description
R480676510 AVENTICS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,097.89/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Push Force At 100 Psi
    3146 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    BV
  • Guide Type
    Rodless
  • Magnet
    With Magnet
  • Maximum Applied Force
    3146 N
  • Operating Pressure Range
    2 bar, 116.03 psi, 8 bar to 29.01 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Options Included
    Adjustable Cushions, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RTC-BV
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)