Specifications
Dimensions
- Bore Diameter95 mm
- Outside Diameter103 mm
- Overall Width30 mm
- Precision RatingISO Class 0
- Weight0.364 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Closure TypeOpen
- Long DescriptionThe K95X103X30 Needle Roller Bearing features a 95 mm bore diameter, 103 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.364 lbs, making it ideal for industrial equipment.
- MaterialHigh Carbon Chrome Steel
- Max Rpm4200 rpm
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity16600 lbf
- Radial Static Load Capacity43500 lbf
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)