Motion
K32X37X27

NTN
K32X37X27

Needle Roller and Cage Assembly
Mi Item #07948478
MFR #K32X37X27
Price$29.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K32X37X27

Needle Roller and Cage Assembly
Mi Item #07948478
MFR #K32X37X27

Mfr description
K32X37X27 CAGE UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.72/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.082 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K32X37X27 Needle Roller Bearing features a 32 mm bore diameter, 37 mm outside diameter, 27 mm overall width, open closure type, and a weight of 0.082 lbs, making it suitable for industrial assemblies.
  • Manufacturer Upc Number
    4547359093643
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    13000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    12900 lbf
  • UPC_NO
    4547359093643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)