Motion
K40X47X20

NTN
K40X47X20

Needle Roller and Cage Assembly
Mi Item #07948479
MFR #K40X47X20
Price$44.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K40X47X20

Needle Roller and Cage Assembly
Mi Item #07948479
MFR #K40X47X20

Mfr description
K40X47X20 NEEDLE ROLLER CAGE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.11/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.106 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359093988
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    10000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6950 lbf
  • Radial Static Load Capacity
    11600 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)