Motion
K42X47X17

NTN
K42X47X17

Needle Roller and Cage Assembly
MI ITEM #07948480
MFR #K42X47X17
Price$26.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K42X47X17

Needle Roller and Cage Assembly
MI ITEM #07948480
MFR #K42X47X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.45/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.062 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The K42X47X17 Needle Roller Bearing features a 42 mm bore diameter, 47 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.062 lbs, making it ideal for compact systems.
  • Manufacturer Upc Number
    4547359094008
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    9500 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    9650 lbf
  • UPC_NO
    4547359094008

Overview

Mfr description
K42X47X17 NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought