Motion
K60X65X30

NTN
K60X65X30

Needle Roller and Cage Assembly
Mi Item #07948481
MFR #K60X65X30
Price$76.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K60X65X30

Needle Roller and Cage Assembly
Mi Item #07948481
MFR #K60X65X30

Mfr description
K60X65X30 NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.61/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.157 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359094404
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    6500 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    26100 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)