Motion
K65X70X20

NTN
K65X70X20

Needle Roller and Cage Assembly
Mi Item #07948482
MFR #K65X70X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K65X70X20

Needle Roller and Cage Assembly
Mi Item #07948482
MFR #K65X70X20

Mfr description
K65X70X20 NEEDLE ROLLER CAGE ASSEMBLY
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    70 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.121 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K65X70X20 Needle Roller Bearing features a 65 mm bore diameter, 70 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.121 lbs, making it suitable for heavy-duty applications.
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    6000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6850 lbf
  • Radial Static Load Capacity
    16900 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)