Motion
K80X86X20

NTN
K80X86X20

Needle Roller and Cage Assembly
MI ITEM #07948483
MFR #K80X86X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K80X86X20

Needle Roller and Cage Assembly
MI ITEM #07948483
MFR #K80X86X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K80X86X20 NEEDLE ROLLER CAGE ASSEMBLY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    8750 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    22000 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    5000 rpm
  • Precision Rating
    ISO Class 0
  • Weight
    0.17 lbs
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text