Motion
5189
Tool Bags; Tool Bags - Polyester Material, Number of Compartments: 1
MI ITEM #07948661
MFR #5189
Price$34.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bags; Tool Bags - Polyester Material, Number of Compartments: 1
MI ITEM #07948661
MFR #5189

Mfr description
5189 TRADESMAN PRO HARD CASE LARGE
  • Hard shell protects tools, meters, small parts and tech devices
  • Soft interior lining
  • Durable zipper closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.43/each

Specifications

Dimensions

  • Height
    2.25 in
  • Length
    10.25 in
  • Width
    5.5 in

Details

  • Features & Benefits
    • Hard shell protects tools, meters, small parts and tech devices • Soft interior lining • Durable zipper closure • Offers great protection in a convenient size • Size is 10.25 x 2.25 x 5.5-Inch • Case fully closes when zipped
  • Material
    Polyester
  • Number Of Compartments
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)