Motion
M5H51T21C718 MOTORIZED TORQ ARM

DODGE
M5H51T21C718 MOTORIZED TORQ ARM

Shaft Mount Speed Reducer - 51:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07948743
MFR #M5H51T21C718 MOTORIZED TORQ ARM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M5H51T21C718 MOTORIZED TORQ ARM

Shaft Mount Speed Reducer - 51:1 Ratio, 1.0625 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #07948743
MFR #M5H51T21C718 MOTORIZED TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M5H51T21C718 MOTORIZED TORQ ARM

Specifications

  • Made to Order
    Yes
  • Nominal Ratio
    51:1
  • Input Type
    C-Face NEMA
  • Input Size
    1.0625 in
  • Output Bore Type
    Tapered Bushing
  • Series
    M5H
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    M5H51T21C718 MOTORIZED TORQ ARM
  • Maximum Speed
    Input 1800 revolutions per minute
  • Sealing Type
    Two-Piece
  • Agma Size
    215
  • Actual Ratio
    51:1
  • Screw Conveyor Compatible
    Yes
  • Case Size
    5
  • Product Compatibility
    NEMA Motor, 210TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text