Motion
FTR1
1.0000 in Roller Dia., 0.7815 in Roller Width, 1.3750 in Flange Dia., 0.2190 in Flange Thickness
Mi Item #07948752
MFR #FTR1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0000 in Roller Dia., 0.7815 in Roller Width, 1.3750 in Flange Dia., 0.2190 in Flange Thickness
Mi Item #07948752
MFR #FTR1

Mfr description
FTR 1 TRACK RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    1.3750 in
  • Flange Thickness  
    0.2190 in
  • Hex Size
    3/16 in
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.0310 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.7815 in
  • Stud Diameter  
    0.4370 in
  • Stud Length  
    1.0000 in
  • Thread Length
    0.5000 in

Details

  • Dynamic Thrust Load Rating
    140 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Static Load Capacity
    230 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)