Motion
BDA1020
BRM BDA1020, 10" DIA. CRIMPED WIRE WHEEL BRUSH, .020 CS, 2" ARBOR HOLE, 2" TRIM, 1.125" FACE WIDTH
Mi Item #07949578
MFR #BDA1020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BDA1020, 10" DIA. CRIMPED WIRE WHEEL BRUSH, .020 CS, 2" ARBOR HOLE, 2" TRIM, 1.125" FACE WIDTH
Mi Item #07949578
MFR #BDA1020

Mfr description
BDA1020 WIRE WHEEL BRUSH
  • Brush Research's BDA standard duty medium face crimped wire wheels are available from 6"-12" diameters. These wire wheel brushes are manufactured from the highest quality carbon steel to provide uniform brushing action with each use. With low flexibility, these wire wheel brushes provide fast cutting action and ensure longevity. This standard-duty crimped wire wheel brush boasts the lowest end-of-service cost and maximum desirable wire points at the brush face. Made in USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    2.000 in
  • Brush Diameter
    10.000 in
  • Face Width
    1.125 in
  • Filament Wire Diameter
    .020 in
  • Trim Length
    2.000 in

Details

  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469133052
  • Max Rpm
    3600 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)