Motion
SL122BWH7X001200
Coverall - Front Zipper Closure
Mi Item #07949992
MFR #SL122BWH7X001200
Price$65.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #07949992
MFR #SL122BWH7X001200

Mfr description
SL122BWH7X001200 7X WHITE TYCHEM SL
  • Chemical Resistant
  • Attached Hood
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.43/each

Specifications

Dimensions

  • Chest Size
    60-3/4 to 64-1/4 in, 154.3 to 163.2 cm
  • Height
    7 ft - 7 ft 4 in
  • Length
    2 ft 11 in
  • Material Thickness
    12 mil
  • Material Weight
    3.6
  • Width
    3 ft 1 in

Details

  • Additional Details
    Pin locking slider, Storm flap over Zipper, Attached Hood, Integrated socks, Elastic opening at wrist
  • Approval Listing Regulations
    16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 4000 Hooded Coverall with Attached Socks
  • Fabric Type
    Tychem 4000
  • Features
    Attached Hood, Attached Socks, Bound seams, Chemical Resistant, Elastic Wrists, Pin lock slider zipper pull, Storm flap with adhesive closure
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazardous remediation, Nuclear environments, Waste management, Chemical mixing, Emergency medical response, Paint spraying
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Integrated Socks
  • Material
    Tychem 4000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 4000
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tychem 4000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)