Specifications
Dimensions
- Pump Size1/2 in
Details
- Description KeywordFor 1/2 in All-Flo A050 Pumps with Polypropylene Center Section
- SeriesA
- Specific For Use WithAMK-050-P & APK-050-P
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)