Specifications
Dimensions
- Pump Size1/2 in
Details
- Ball MaterialSantoprene®
- Check Seat MaterialPolypropylene
- Description KeywordFor 1/2 in All-Flo A050 Pumps
- Diaphragm MaterialSantoprene®
- O Ring MaterialEPDM
- SeriesA
Overview
Mfr description
AWE-050-SSPE-M WET-END REPAIR KIT