Motion
AWE-200-SSPE-P

ALL-FLO PUMP COMPANY
AWE-200-SSPE-P

Wet End Kit - For 2 in All-Flo A200 Pumps, Santoprene® Diaphragm, Santoprene® Ball, Polypropylene Seat, EPDM O-Ring
Mi Item #07950161
MFR #AWE-200-SSPE-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALL-FLO PUMP COMPANY
AWE-200-SSPE-P

Wet End Kit - For 2 in All-Flo A200 Pumps, Santoprene® Diaphragm, Santoprene® Ball, Polypropylene Seat, EPDM O-Ring
Mi Item #07950161
MFR #AWE-200-SSPE-P

Mfr description
AWE-200-SSPE-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pump Size
    2 in

Details

  • Ball Material
    Santoprene®
  • Check Seat Material
    Polypropylene
  • Description Keyword
    For 2 in All-Flo A200 Pumps
  • Diaphragm Material
    Santoprene®
  • O Ring Material
    EPDM
  • Series
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)